Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Round Mabel Fire Table, Powder Coated Metal, Gray, Spark Ignition with Flame Sense, Liquid Propane
Mfr # OPT-MABPC48FSEN-GRY-LP
Zoro # G808514461
original price:
$5,811.99
10% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,210.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Gray
- Ignition Type Flame Sense with Spark Ignition
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-MABPC48FSEN-GRY-LP
- Zoro # G808514461
- UPC # 196111239801
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Powder Coat |
Color | Gray |
Ignition Type | Flame Sense with Spark Ignition |
Description
48 Round Mabel Fire Table - Powder Coated Metal - Gray - Spark Ignition with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Essential Latte Patio Chair Cover, 36"x37" (ECH363736)
- OREGON Oregon Gator G6 Blade, 16-9/16" (392-047)
- A & I PRODUCTS Micro-Rib V-Belt (43.0") 19" x0.3" x4" (A-430J4)
- BULLY TOOLS Mortar Hoe, Short, Fiberglass Handle (92419)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Stand Up Fire Pit, Beige (72952)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories