Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Round Cazo Fire & Water Bowl - GFRC Concrete - Metallic Pearl - Match Lit - Natural Gas
Mfr # OPT-48CZFW360-MPR-NG
Zoro # G808505506
product price: $3,738.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,738.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Pearl
- Ignition Type Match Lit
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-48CZFW360-MPR-NG
- Zoro # G808505506
- UPC # 196111002092
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Pearl |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handle Shovel/Scoop, Wood, 30 In L (66702)
- LANDSCAPERS SELECT Dolly Plant Plastic White 15In (GF-3635)
- ECHO Chain Saw Case, Use With Echo Chain Saws (99988801211)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- THE OUTDOOR PLUS 42 Round Stainless Steel Cover - Stainless Steel Handle (OPT-42RC)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories