Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Round Cazo Fire Pit, GFRC Concrete, Chocolate, Plug & Play Electronic Ignition, Liquid Propane
Mfr # OPT-CZ48EKIT-CHC-LP
Zoro # G808512306
original price:
$6,690.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,996.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Chocolate
- Size 48 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CZ48EKIT-CHC-LP
- Zoro # G808512306
- UPC # 196111323852
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Chocolate |
Ignition Type | Plug and Play |
Description
48 Round Cazo Fire Pit - GFRC Concrete - Chocolate - Plug & Play Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUEON Replacment Filter Cartridges 6Pcs Med 4.9"x (100106085)
- CORONA TOOLS Bypass Lopper, 3-1/2"Blade L, 32"Overall L (AL15148)
- MONTEREY Epsom Salts Mag Sulf 4Lb (LG 7220)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Yellow (1205)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- AMERICAN FIRE GLASS 77.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-72)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories