Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Tidal Fire Pit, Powder Coated Metal, Spark Ignition w/Flame Sense, Liq. Propane
Mfr # OPT-TIDPC48FSEN-SLV-LP
Zoro # G708504050
original price:
$6,160.99
10% off
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$5,520.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Silver Vein
- Size 48 in
- Ignition Type Flame Sense with Spark Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-TIDPC48FSEN-SLV-LP
- Zoro # G708504050
- UPC # 196111242573
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Powder Coat |
Color | Silver Vein |
Ignition Type | Flame Sense with Spark Ignition |
Description
48 Rectangular Tidal Fire Pit - Powder Coated Metal - Silver Vein - Spark Ignition with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- HI-RUN Lawn/Garden Tire, 23x9.5-12, 2 Ply, Turf (WD1058)
- MARASTAR 2PK 4103504 Tire (2310)
- OURPETS 2 25 oz Catnip Jar (780824126208)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- YARD TUFF Fire Ring with Grate (YTF-36FRG)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories