Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Salinas Fire Table - Stainless Steel - Match Lit - Natural Gas
Mfr # OPT-SALSS48-NG
Zoro # G808526181
original price:
$6,715.99
10% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$6,020.00
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Ignition Type Match Lit
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-SALSS48-NG
- Zoro # G808526181
- UPC # 196111488094
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Stainless Steel |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Multi-Lid for Lawn/Garden Sprayer (7772014)
- DUTTON-LAINSON Filter Fuel Water Block (496)
- FORNEY Quick Coupler, 3/8 in FNPT Socket (75129)
- CAMCO VINYL INSERT 1IN X 100FT BLACK (25212)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- MSI 0.25 Cu. Ft. 0.5 In. 10 Lbs. Saphire Blue Round Fireglass Rock (ZOR-FIRGLS-0110)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories