Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Pismo Fire Pit, Powder Coated Metal, Copper Vein, Play Electronic Ignition, Liq. Propane
Mfr # OPT-R4824PCREKIT-CPV-LP
Zoro # G808503366
original price:
$5,227.99
10% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,686.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Copper Vein
- Size 48 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-R4824PCREKIT-CPV-LP
- Zoro # G808503366
- UPC # 196111348176
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Powder Coat |
Color | Copper Vein |
Ignition Type | Plug and Play |
Description
48 Rectangular Pismo Fire Pit - Powder Coated Metal - Copper Vein - Plug & Play Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEEP WOODS OFF OFF! Deep Woods Insect Repellent Liquid For Biting Insects 6 oz (01842)
- ZORO SELECT Water Hose, Clear, 25 ft., PVC (1792)
- LANDSCAPERS SELECT Shear Pruning Bypass 7/8In Cut (TP1501)
- FLOJET Quiet Quad Water System Pump - 115VAC (04406043A)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- GARDENCONTROL Reflective Fire Pit Glass, Sky Blue (GA1687106)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories