Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Newport Fire Table, Hardieboard, Steel Frame, Plug, Play Electronic Ignition, Natural Gas
Mfr # OPT-URST48DRPBEKIT-NG
Zoro # G808525979
original price:
$5,312.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,927.99
Free 30-Day Returns
Key Features
- Material Hardieboard & Steel Frame
- Ignition Type Plug and Play
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-URST48DRPBEKIT-NG
- Zoro # G808525979
- UPC # 196111105779
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Hardieboard & Steel Frame |
Ignition Type | Plug and Play |
Description
48 Rectangular Newport Fire Table - Hardieboard & Steel Frame - Plug & Play Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FAN-FLYWHEEL (794273)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-25X40)
- AFTERMARKET Fits Exmark Spindle 103-3206 Fits 72" Lazer Z (LAS20-0048)
- MTD Shaft-Flex (753-04499)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- AMERICAN FIRE GLASS 30 in Triple-Ring Black Steel Burner with a 3/4 in Inlet (BK-FR-30)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories