Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Linear Maya Fire, Water Bowl, Powder Coated Metal, Black, Natural Gas
Mfr # OPT-4820MPCFWE12V-BLK-NG
Zoro # G808505353
original price:
$7,279.99
10% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$6,524.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Black
- Ignition Type Low Voltage
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-4820MPCFWE12V-BLK-NG
- Zoro # G808505353
- UPC # 196111373758
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Powder Coat |
Color | Black |
Ignition Type | Low Voltage |
Description
48 Rectangular Linear Maya Fire & Water Bowl - Powder Coated Metal - Black - Low Voltage Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAY AWAY Earth Kind 30 to 60-Day Natural Moth Repellent Refill Pouch (SA1P8DMOT)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES-EN400)
- QUADEL Rigid Seedling Protector Tubes (3684)
- VENTLINE Ventline VP-543 Vanair Roof Vent with Colonial White Garnish 12V (VP-543)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- PERFECTPILLOWS Ground Post Hardware Bag for P48 & SSP48 Series (PE2559803)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories