Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Linear Maya Fire Bowl - GFRC Concrete - White - Match Lit - Liquid Propane
Mfr # OPT-4820MFO-LIM-LP
Zoro # G808494572
original price:
$4,507.99
7% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,179.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Ignition Type Match Lit
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-4820MFO-LIM-LP
- Zoro # G808494572
- UPC # 196111009244
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Ratcheting Hand Pruner (395083-1001)
- X1 TOOLS 5 ft x 7 ft Heavy Duty 12 Mil Tarp, Green, Polyethylene (X1T-CAN-T12-GRE-0705)
- STRUCTRON #2 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49170)
- MI-T-M Unloader Kit (8-0361)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- CLASSIC ACCESSORIES TERRAZZO 44"" PIT COVER (58992)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories