Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Natural Gas
Mfr # OPT-CORCS48-NG
Zoro # G108516998
original price:
$2,852.99
7% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,643.99
Free 30-Day Returns
Key Features
- Material Corten Steel
- Ignition Type Match Lit
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CORCS48-NG
- Zoro # G108516998
- UPC # 196111328185
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Corten Steel |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- NEW AGE PET Dog House Door Flap, XL (DOOR001XL)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C4025 Replacement Pool Filter 4 Pack Compatible Cartridge PA106/C-7488/FC-1226 (WP.HAY1226-4P)
- AFTERMARKET Mower Anti Scalp Deck Wheel Kit Fits Exmark 103-3168 103-7263 1034051 Fits Toro (WHU90-0128)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- SUNBEAM Serenity Aluminum Fire Table ANTHRACITE GREY (9294)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories