Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Bispo Fire Pit - Corten Steel - Match Lit - Natural Gas
Mfr # OPT-BSPCS48-NG
Zoro # G708510907
original price:
$3,079.99
10% off
new price: $2,760.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,760.00
Free 30-Day Returns
Key Features
- Material Corten Steel
- Ignition Type Match Lit
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-BSPCS48-NG
- Zoro # G708510907
- UPC # 196111315154
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Corten Steel |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREMEMIST Backpack Misting & Drinking Retrofit Kit (Installs In Any Hydration Pack) (2406)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW6)
- KOHLER Module Ecu (24 584 70-S)
- JUSTRITE 1 Gal. Smokers Cease-Fire Cigarette Receptacle, Black (26806D)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- SLEEP EZ 12 x 0.375 in. Flexible Connection Kit Natural Gas (SL2667756)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories