Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Alameda Fire Table, Powder Coated Metal, Silver Vein, Natural Gas
Mfr # OPT-ALMPC48E12V-SLV-NG
Zoro # G708505248
original price:
$6,178.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,733.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Silver Vein
- Ignition Type Low Voltage
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMPC48E12V-SLV-NG
- Zoro # G708505248
- UPC # 196111486960
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Powder Coat |
Color | Silver Vein |
Ignition Type | Low Voltage |
Description
48 Rectangular Alameda Fire Table - Powder Coated Metal - Silver Vein - Low Voltage Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Heavy-Duty Flat Idler / Scag 36" 48" Gear Drive / 481048 280-416 (280-416)
- MTD Wheel-Assy Idler (631-0032A)
- STENS Flat Idler For John Deere Sabre, Gx Series, Lt And Ltx Series Am104666, Am121970 (280-858)
- MILWAUKEE TOOL Pole Saw Chain (49-16-2759)
- THE OUTDOOR PLUS 42 Round Stainless Steel Cover - Stainless Steel Handle (OPT-42RC)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- AMERICAN FIRE GLASS 29.5 in x 29.5 in Square Fire Pit Flame Guard (FG-SQP-24)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories