Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Alameda Fire Table - Powder Coated Metal - Gray - Match Lit - Liquid Propane
Mfr # OPT-ALMPC48-GRY-LP
Zoro # G808502734
original price:
$3,803.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,527.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Gray
- Ignition Type Match Lit
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMPC48-GRY-LP
- Zoro # G808502734
- UPC # 196111486588
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Powder Coat |
Color | Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10024)
- STEINER Neutral Density Filter, for Ill Laser (9139)
- E-Z-GO Torque Spider for Bendix Brakes (21086G1)
- BARKER Barker 24130 Auto-Drain Valve for RV Black or Gray Water Tanks - 3" (24130)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- GREENGRASS 25 in. Fire Pit Stainless Steel Lid (GR2558016)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories