Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Sedona Fire & Water Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas
Mfr # OPT-46RFW4W-NGY-NG
Zoro # G808509276
original price:
$6,880.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,168.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Natural Gray
- Ignition Type Match Lit
- Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-46RFW4W-NGY-NG
- Zoro # G808509276
- UPC # 196111004218
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | GFRC Concrete |
Color | Natural Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Minnesota Garnet 9 x 9 Side Panel (175-48)
- JED POOL TOOLS 50 Strip Aquacheck Select Pool Maintenance Kits (8198137)
- BELL SPORTS 26 Bicycle Tire Tube (1006522)
- A & I PRODUCTS Classical V-Belt (7/8" X 100") 12" x12" x3.5" (A-C96)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- FLASH FURNITURE 27 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-03PC-BRZ-GG)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories