Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, Rustic Moss Stone Concrete Top, Pewter Powder Coat Base, Natural Gas
Mfr # OPT-OBRCR46FSEN-RMS-PEW-NG
Zoro # G708520265
original price:
$7,594.99
7% off
new price: $7,045.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$7,045.99
Free 30-Day Returns
Key Features
- Material Concrete Moss Stone Top - Pewter Powder Coat Base
- Color Moss Stone - Pewder
- Ignition Type Flame Sense with Spark Ignition
- Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRCR46FSEN-RMS-PEW-NG
- Zoro # G708520265
- UPC # 196111096732
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Moss Stone Top - Pewter Powder Coat Base |
Color | Moss Stone - Pewder |
Ignition Type | Flame Sense with Spark Ignition |
Description
46 Round Outback Fire Pit - Cattle Ranch Design - Flame Sense System with Push Button Spark Igniter - Rustic Moss Stone Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 4144332 (Ezgo / Cushman / Textron 4144332)
- LAWN GENIE VALVE ANTI-SIPH AUTO 1"" (L7010)
- FIMCO Multi-Lid for Lawn/Garden Sprayer (7772014)
- EVERRICH INDUSTRIES 3.5 Inch Foam Ball with Coating (EVAJ-0008)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- EMPIRE Wall Thermostat with Wireless Remote (EM81534)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories