Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, Rustic Coffee Concrete Top, Java Powder Coat Base, Liquid Propane
Mfr # OPT-OBRCR46FSEN-RCF-JAV-LP
Zoro # G808530706
original price:
$7,594.99
10% off
new price: $6,808.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$6,808.00
Free 30-Day Returns
Key Features
- Material Concrete Coffee Top - Java Powder Coat Base
- Color Coffee - Java
- Ignition Type Flame Sense with Spark Ignition
- Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRCR46FSEN-RCF-JAV-LP
- Zoro # G808530706
- UPC # 196111096510
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Coffee Top - Java Powder Coat Base |
Color | Coffee - Java |
Ignition Type | Flame Sense with Spark Ignition |
Description
46 Round Outback Fire Pit - Cattle Ranch Design - Flame Sense System with Push Button Spark Igniter - Rustic Coffee Concrete Top - Java Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Serve and Store Multi-Use Table (220100-02)
- CONTINENTAL Pressure Washer Hose, 1/4,100 ft, 3000 psi (20023687)
- TECUMSEH Key Red Plastic (35062)
- SPECTRACIDE 128 oz. Liquid Spray Indoor/Outdoor Insect Killer (HG-96098)
- THE OUTDOOR PLUS 12 Stainless Steel Triple 'S' Bullet Burner (OPT-B12SS)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- B & K LOG HOOP 40""TUBE STL BLK (15209)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories