Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, , Match Lit w/Flame Sense System, Rustic Coffee Concrete Top, Liq. Propane
Mfr # OPT-OBRDC46FSML-RCF-GRY-LP
Zoro # G808503342
original price:
$7,358.99
10% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$6,596.00
Free 30-Day Returns
Key Features
- Material Concrete Coffee Top - Gray Powder Coat Base
- Color Coffee - Gray
- Ignition Type Match Lit with Flame Sense
- Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRDC46FSML-RCF-GRY-LP
- Zoro # G808503342
- UPC # 196111093304
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Coffee Top - Gray Powder Coat Base |
Color | Coffee - Gray |
Ignition Type | Match Lit with Flame Sense |
Description
46 Round Outback Fire Pit - Deer Country Design - Match Lit with Flame Sense System - Rustic Coffee Concrete Top - Gray Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL HYDROPONICS Florabloom 1Qt (HGC718010)
- BAREBONES LIVING Barebones Dandelion Weeding Fork - Walnut Handle, Heat-treated 410 stainless steel (GDN-093)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49500GR)
- RAPI-KOOL Cool Paddles, 128 oz. (RCU128)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- DAGAN Dagan MC-19 Fire Pit Mesh Covers with Handle; Black (MC-19)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories