Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, , Match Lit w/Flame Sense System, Metallic Silver Concrete Top, Liq. Propane
Mfr # OPT-OBRDC46FSML-MSV-GRY-LP
Zoro # G808502994
original price:
$7,358.99
10% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$6,596.00
Free 30-Day Returns
Key Features
- Material Concrete Silver Top - Gray Powder Coat Base
- Color Silver - Gray
- Ignition Type Match Lit with Flame Sense
- Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRDC46FSML-MSV-GRY-LP
- Zoro # G808502994
- UPC # 196111093168
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Silver Top - Gray Powder Coat Base |
Color | Silver - Gray |
Ignition Type | Match Lit with Flame Sense |
Description
46 Round Outback Fire Pit - Deer Country Design - Match Lit with Flame Sense System - Metallic Silver Concrete Top - Gray Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Sheep Skin Glove with Canvas Sleeve - X-Large (GL-GLV-XL)
- MC ENTERPRISES MC Enterprises 36999MC Electrode for Dometic Furnaces (36999MC)
- ZORO SELECT Picnic Table, 72" W x60" D, White (1MDU4)
- PARKER MC CRORY MFG CO Parmak Magnum Solar Pak12 Solar Fence Charger (MAG12-SP)
- THE OUTDOOR PLUS 42 Round Stainless Steel Cover - Stainless Steel Handle (OPT-42RC)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories