Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, Match Lit w/Flame Sense System, Metallic Silver Concrete Top, Liq. Propane
Mfr # OPT-OBRCR46FSML-MSV-SLV-LP
Zoro # G808496118
original price:
$7,358.99
7% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$6,825.99
Free 30-Day Returns
Key Features
- Material Concrete Silver Top - Silver Powder Coat Base
- Color Silver - Silver Vein
- Size 46 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRCR46FSML-MSV-SLV-LP
- Zoro # G808496118
- UPC # 196111189236
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Silver Top - Silver Powder Coat Base |
Color | Silver - Silver Vein |
Ignition Type | Match Lit with Flame Sense |
Description
46 Round Outback Fire Pit - Cattle Ranch Design - Match Lit with Flame Sense System - Metallic Silver Concrete Top - Silver Vein Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fitting 758-820 4000 Psi Max 3/8 Inlet (758-820)
- SUBZERO Snow Brush, Telescopic, 51 In. (18833)
- KOHLER Decal 27 Hp (24 113 124-S)
- TORO Nozzle 570 Adj Rad 12' (53734)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-36)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories