Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, Match Lit w/Flame Sense System, Concrete Top, Liq. Propane
Mfr # OPT-OBRCR46FSML-RMS-GRY-LP
Zoro # G808498556
original price:
$7,358.99
10% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$6,596.00
Free 30-Day Returns
Key Features
- Material Concrete Moss Stone Top - Gray Powder Coat Base
- Color Moss Stone - Gray
- Size 46 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRCR46FSML-RMS-GRY-LP
- Zoro # G808498556
- UPC # 196111189625
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Moss Stone Top - Gray Powder Coat Base |
Color | Moss Stone - Gray |
Ignition Type | Match Lit with Flame Sense |
Description
46 Round Outback Fire Pit - Cattle Ranch Design - Match Lit with Flame Sense System - Rustic Moss Stone Concrete Top - Gray Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-16X20)
- NYLGLO West Virginia Flag, 4x6 Ft, Nylon (145870)
- FORTRESS INDUSTRIES LLC Fortex Industries Tote Max Green - TOTE MAX (280712)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- MR BAR B Q PRODUCTS Americana 40 Fire Pit (GAD17108ES)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories