Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, Match Lit, Vanilla Concrete Top, Pewter Powder Coat Base, Natural Gas
Mfr # OPT-OBRCR46-VAN-PEW-NG
Zoro # G808527867
original price:
$5,827.99
7% off
new price: $5,401.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,401.99
Free 30-Day Returns
Key Features
- Material Concrete Vanilla Top - Pewter Powder Coat Base
- Color Vanilla - Pewder
- Size 46 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRCR46-VAN-PEW-NG
- Zoro # G808527867
- UPC # 196111185931
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Vanilla Top - Pewter Powder Coat Base |
Color | Vanilla - Pewder |
Ignition Type | Match Lit |
Description
46 Round Outback Fire Pit - Cattle Ranch Design - Match Lit - Vanilla Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Egg Basket For Game Birds/Poultry (EB13)
- DB ELECTRICAL New Complete Tractor Hitch Bushing for Universal Products (3013-1203)
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- UNDERHILL Powerblast Super Sweeper 6" Power Nozzle, 3/4" Thread Inlet (SN6-75)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- BLUE SKY Blue Sky 29.5 in. Badlands Fire Pit, Stars & Stripes (BSKBFPSAB2926)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories