Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, Deer Country Design, Match Lit, Rustic White Concrete Top, Liq. Propane
Mfr # OPT-OBRDC46-RWH-JAV-LP
Zoro # G808495982
original price:
$6,178.99
10% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,540.00
Free 30-Day Returns
Key Features
- Material Concrete Rustic White Top - Java Powder Coat Base
- Color Rustic White - Java
- Size 46 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRDC46-RWH-JAV-LP
- Zoro # G808495982
- UPC # 196111091218
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Rustic White Top - Java Powder Coat Base |
Color | Rustic White - Java |
Ignition Type | Match Lit |
Description
46 Round Outback Fire Pit - Deer Country Design - Match Lit - Rustic White Concrete Top - Java Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Clemson Halftime Lunch Cooler (123-55H)
- RESCUE JAPANESE BEETLE TRAP (JBTZ-DB12)
- BAYOU CLASSIC Orifice Connector Brass (5235)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0608)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- PATINA PRODUCTS Patina Products F246 Mississippi State Fire Pit (F246)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories