Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, Deer Country Design, Match Lit, Metallic Pearl Concrete Top, Nat. Gas
Mfr # OPT-OBRDC46-MPR-JAV-NG
Zoro # G808530003
original price:
$6,178.99
10% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,540.00
Free 30-Day Returns
Key Features
- Material Concrete Pearl Top - Java Powder Coat Base
- Color Pearl - Java
- Size 46 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRDC46-MPR-JAV-NG
- Zoro # G808530003
- UPC # 196111090303
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Pearl Top - Java Powder Coat Base |
Color | Pearl - Java |
Ignition Type | Match Lit |
Description
46 Round Outback Fire Pit - Deer Country Design - Match Lit - Metallic Pearl Concrete Top - Java Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Lance, 48", Aluminum QC/Plug (1001.1625.10)
- RAPALA X-Rap® Magnum Stick 17 - Mullet (XRMAGST17MU)
- NGK SPARK PLUGS NGK Spark Plug, BR2LM (130-902)
- IGLOO Cooler Latch Black/Silver (24029)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- OHIO FLAME 36 In. Fire Pit Lid, Natural Steel (OF36FL)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories