Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, Deer Country Design, Match Lit, Ash Concrete Top, Liq. Propane
Mfr # OPT-OBRDC46-ASH-JAV-LP
Zoro # G808498525
original price:
$5,827.99
10% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,222.00
Free 30-Day Returns
Key Features
- Material Concrete Ash Top - Java Powder Coat Base
- Color Ash - Java
- Ignition Type Match Lit
- Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRDC46-ASH-JAV-LP
- Zoro # G808498525
- UPC # 196111088836
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Ash Top - Java Powder Coat Base |
Color | Ash - Java |
Ignition Type | Match Lit |
Description
46 Round Outback Fire Pit - Deer Country Design - Match Lit - Ash Concrete Top - Java Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 13"L Hydraulic Chain Saw (38568)
- DEWALT DW CULTIVATOR ATTACHMENT (DWOAS3CL)
- MASTER MARK EDGING LAWN IND35/8""X20' (23920)
- RUBBERMAID COMMERCIAL Sand for Urns, Black, 5lb (FGB25)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- HOT WOOD FIREWOOD 19.82 LITERS (C1)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories