Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, Deer Country Design, Gray Concrete Top, Natural Gas
Mfr # OPT-OBRDC46E12V-GRY-CPV-NG
Zoro # G808523890
original price:
$8,376.99
10% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$7,510.00
Free 30-Day Returns
Key Features
- Material Concrete Gray Top - Copper Vein Powder Coat Base
- Color Gray - Copper Vein
- Ignition Type Low Voltage
- Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRDC46E12V-GRY-CPV-NG
- Zoro # G808523890
- UPC # 196111180448
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Gray Top - Copper Vein Powder Coat Base |
Color | Gray - Copper Vein |
Ignition Type | Low Voltage |
Description
46 Round Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Gray Concrete Top - Copper Vein Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Black (QI004227.BK)
- FLEMING SUPPLY Storage and Toolbox, Organizer Utility Box, 4-Drawers, 19 Compartments for Hardware (Light Blue) (627102NBS)
- KOHLER Fuel Filter (25 050 07-S)
- BAYOU CLASSIC Rack Grill Chckn Beer Can 12Oz (0880PDQ)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- HEATMAXX 35" Cast Stone Fire Pit (SRFP97C)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories