Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, 110V Electronic Ignition, Vanilla Concrete Top, Liquid Propane
Mfr # OPT-OBRCR46EKIT-VAN-CPV-LP
Zoro # G808527843
original price:
$8,197.99
10% off
new price: $7,350.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$7,350.00
Free 30-Day Returns
Key Features
- Material Concrete Vanilla Top - Copper Vein Powder Coat Base
- Color Vanilla - Copper Vein
- Size 46 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRCR46EKIT-VAN-CPV-LP
- Zoro # G808527843
- UPC # 196111100699
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Vanilla Top - Copper Vein Powder Coat Base |
Color | Vanilla - Copper Vein |
Ignition Type | Plug and Play |
Description
46 Round Outback Fire Pit - Cattle Ranch Design - 110V Electronic Ignition - Vanilla Concrete Top - Copper Vein Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYTARP Tarp, Blue, Polyethylene (121003)
- X-JET M5DS Twist Injection Nozzle 50 Foot Range (M5DS Kit 3-7)
- NATIONAL MFG/SPECTRUM BRANDS HHI ZN Closed Bar Holder (N235-291)
- JAMESON Center Cut Tree Pruner with Pole Adapter (P-11-A)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories