Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, , 110V Elect. Ignition, Vanilla Concrete Top, Liq. Propane
Mfr # OPT-OBRDC46EKIT-VAN-SLV-LP
Zoro # G808496330
original price:
$8,197.99
7% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$7,607.99
Free 30-Day Returns
Key Features
- Material Concrete Vanilla Top - Silver Powder Coat Base
- Color Vanilla - Silver Vein
- Ignition Type Plug and Play
- Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRDC46EKIT-VAN-SLV-LP
- Zoro # G808496330
- UPC # 196111183494
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Vanilla Top - Silver Powder Coat Base |
Color | Vanilla - Silver Vein |
Ignition Type | Plug and Play |
Description
46 Round Outback Fire Pit - Deer Country Design - 110V Electronic Ignition - Vanilla Concrete Top - Silver Vein Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE GRIDDLE KIT 6PC SS (5322)
- MTD Support-Upper Chute (731-06497)
- PURE GARDEN 15 ft Double Sun Patio Umbrella, Red, 12 Steel Ribs, 1.9 in Dia Steel Pole, Easy Crank Lift (50-LG1282)
- OREGON Starter Solenoid (33-430)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories