Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Round Outback Fire Pit, , 110V Elect. Ignition, Rustic Coffee Concrete Top, Nat. Gas
Mfr # OPT-OBRDC46EKIT-RCF-WHT-NG
Zoro # G808530751
original price:
$8,554.99
10% off
new price: $7,670.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$7,670.00
Free 30-Day Returns
Key Features
- Material Concrete Coffee Top - White Powder Coat Base
- Color Coffee - White
- Ignition Type Plug and Play
- Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBRDC46EKIT-RCF-WHT-NG
- Zoro # G808530751
- UPC # 196111184279
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Concrete Coffee Top - White Powder Coat Base |
Color | Coffee - White |
Ignition Type | Plug and Play |
Description
46 Round Outback Fire Pit - Deer Country Design - 110V Electronic Ignition - Rustic Coffee Concrete Top - White Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Standard Turf Bag, For MV650SPH (840189)
- SPECTRACIDE WEED/GRASS KILL CON 64OZ (HG-96451)
- ORBIT FIREHOSE NOZZLE MINI (56363)
- FASTEC Fastec LS-C2-PB Passage Lock Set (LS-C2-PB)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 12 Stainless Steel Triple 'S' Bullet Burner (OPT-B12SS)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- B & K Log Rack 4'-8' Adj Blk (15206)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories