Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
46 Rectangular Merona Fire Table, Powder Coated Metal, Match Lit with Flame Sense, Liquid Propane
Mfr # TOP-MC4622-BWCFSML-LP
Zoro # G108523231
original price:
$4,756.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,409.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Ignition Type Match Lit with Flame Sense
- Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # TOP-MC4622-BWCFSML-LP
- Zoro # G108523231
- UPC # 196111436392
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 46 in |
Details
Material | Powder Coat |
Ignition Type | Match Lit with Flame Sense |
Description
46 Rectangular Merona Fire Table - Powder Coated Metal - Match Lit with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Tree Pruning Stik (92346935)
- MTD Rod-Adj Lift (747-06392A)
- MTD Pulley-Deck (756-04216)
- SWISHER Spacer-Tube, Blade Driver (4049)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- EQUINOX Equinox 146228 Marsupial Pouch (146228)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories