Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
42 Square Gallaway Fire Pit, Powder Coated Metal, Pewter, Plug & Play Electronic Ignition, Natural Gas
Mfr # OPT-GALPC42EKIT-PEW-NG
Zoro # G808525672
original price:
$6,404.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,943.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Pewder
- Size 42 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-GALPC42EKIT-PEW-NG
- Zoro # G808525672
- UPC # 196111255276
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 42 in |
Details
Material | Powder Coat |
Color | Pewder |
Ignition Type | Plug and Play |
Description
42 Square Gallaway Fire Pit - Powder Coated Metal - Pewter - Plug & Play Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 13-Amp 16-Inch Corded Electric Dethatcher (DT71613)
- ECHO Replacement Bar, 14 in.L, 52 Links (14A0CD3752C)
- SWISHER Control-Throttle 35 (3788)
- COOLER SHIELD Replacement Hinge f/Coleman Coolers - 2 Pack (CA76312)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- VINTIQUEWISE Tabletop Fireplace Portable Fire Pit (QI004463)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories