Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
42 Round Isla Fire Pit - Powder Coated Metal - Match Lit - Natural Gas
Mfr # OPT-IFPPC42-BWC-NG
Zoro # G708529794
original price:
$4,268.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,959.99
Free 30-Day Returns
Key Features
- Material Powder Coat Black & White
- Ignition Type Match Lit
- Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-IFPPC42-BWC-NG
- Zoro # G708529794
- UPC # 196111448487
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 42 in |
Details
Material | Powder Coat Black & White |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hung Up On Dixon Single Hose, Rack (DHR1)
- BIRD BARRIER Dirty Bird Waste Removal, 5 gal. (CL-7005)
- STENS Hi-Lift Blade Fits Mtd 942-0611A 335-691 (335-691)
- MTD Kit-Drive Control (753-06060A)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories