Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
42 Round Florence Fire Pit - GFRC Concrete - White - Match Lit - Natural Gas
Mfr # OPT-FL42-LIM-NG
Zoro # G508520120
original price:
$2,850.99
7% off
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,639.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Ignition Type Match Lit
- Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-FL42-LIM-NG
- Zoro # G508520120
- UPC # 196111477692
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 42 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Rock and Reach Garden Seat (420040-03)
- SUNCAST 22 cu ft Resin Vertical Shed, 2 ft 8.25 in W x 2 ft 1.5 in D x 6 ft H, Sand/Mustang, 2 Swing Doors (BMS2000)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- LINK HANDLES TAMPER HANDLE W/2"" SLOT (66555)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- CLASSIC ACCESSORIES Large Full Round Fire Pit Cover, Grey (55-485-015101-EC)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories