Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
42 Round Florence Fire Pit - GFRC Concrete - Black - Match Lit - Natural Gas
Mfr # OPT-FL42-BLK-NG
Zoro # G208520260
original price:
$2,850.99
7% off
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,639.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Black
- Ignition Type Match Lit
- Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-FL42-BLK-NG
- Zoro # G208520260
- UPC # 196111477623
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 42 in |
Details
Material | GFRC Concrete |
Color | Black |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER MULCH SET POULAN 42"" (561713X)
- OXYCLONE PRO Series 20 Site Cloning Syst (OX20SYS)
- MTD Bracket-Harness Clip (783-08881)
- XPOSE SAFETY 7 ft x 18 ft Heavy Duty Tarp, Black (BMT-718-X)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- NATURE SPRING Nature Spring Marble Rectangular Fire Pit and Wood Burning Set | 37 inches with Cover and Log Poker (484224QLY)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories