Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
38 Round Sedona Fire, Water Bowl, GFRC Concrete, Chestnut, Liquid Propane
Mfr # OPT-38FW360E12V-CST-LP
Zoro # G408497829
original price:
$7,666.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,872.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Chestnut
- Size 38 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-38FW360E12V-CST-LP
- Zoro # G408497829
- UPC # 196111297856
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 38 in |
Details
Material | GFRC Concrete |
Color | Chestnut |
Ignition Type | Low Voltage |
Description
38 Round Sedona Fire & Water Bowl - GFRC Concrete - Chestnut - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCEPTER Military Water Canister, 5-gal, Sand (05935)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7144)
- ILC Replacement For Advance Izt-2S26-M5-Bs Ballast (IZT-2S26-M5-BS)
- SUNCAST Garden Hose Hanger, Resin, 5 3/4 in W (DHW150)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 12 Stainless Steel Triple 'S' Bullet Burner (OPT-B12SS)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- PURE GARDEN 6-Piece Fire Pit Table and Firewood Rack (50-155R)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories