Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
36 Square Redan Fire Pit - GFRC Concrete - White - Spark Ignition with Flame Sense - Natural Gas
Mfr # OPT-RDN36FSEN-LIM-NG
Zoro # G708534422
original price:
$4,603.99
10% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,126.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Size 36 in
- Ignition Type Flame Sense with Spark Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-RDN36FSEN-LIM-NG
- Zoro # G708534422
- UPC # 196111356126
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Flame Sense with Spark Ignition |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Inficon A19267-460015-Lsg Battery (A19267-460015-LSG)
- DOGIPOT Pet Station, Header Pack, Aluminum (1003HP-L)
- LOGO BRANDS TX Tech Repeating Logo Mini-Size Rubber Basketball (220-91MR-1)
- FRISKIES Friskies 45435 32 Count Seafood Variety Cat Food Pack (830424)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- LIVING ACCENTS FIRE PIT STL RND 29""D (SRFP11222)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories