Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
36 Square Redan Fire Pit - GFRC Concrete - Ash - Match Lit with Flame Sense - Liquid Propane
Mfr # OPT-RDN36FSML-ASH-LP
Zoro # G808534650
original price:
$4,363.99
10% off
new price: $3,912.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,912.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Ash
- Size 36 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-RDN36FSML-ASH-LP
- Zoro # G808534650
- UPC # 196111209354
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36 in |
Details
Material | GFRC Concrete |
Color | Ash |
Ignition Type | Match Lit with Flame Sense |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pawl - Lh (948-0188B)
- AMERISCAPE 2CUFT RED Cedar Mulch (92200)
- JACKS Jacks Whirlpool Boots WITH COMPR (EHL093-WC)
- YARDGARD Chain Link Tension Band, 1-7/8" (328523C)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 23in (CKW-440)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories