Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
36 Square Ramona Fire Table, GFRC Concrete, Vanilla, Plug & Play Electronic Ignition, Natural Gas
Mfr # OPT-RMNSQ36EKIT-VAN-NG
Zoro # G808525986
original price:
$5,594.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,189.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Vanilla
- Ignition Type Plug and Play
- Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-RMNSQ36EKIT-VAN-NG
- Zoro # G808525986
- UPC # 196111353583
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36 in |
Details
Material | GFRC Concrete |
Color | Vanilla |
Ignition Type | Plug and Play |
Description
36 Square Ramona Fire Table - GFRC Concrete - Vanilla - Plug & Play Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Wheel For Cub Cadet, Mtd 42", 50" And 54" Decks 734-04155; 210-275 (210-275)
- RAIN BIRD Nozzle Shrub Undrg A17Ap (A-17-AP-C1)
- TENAX Heavy Duty Poultry Fencing (206866)
- SILKY SAWS Silky Blade KATANABOY 500mm XL teeth (404-50)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- DAGAN Dagan LR-46 Box of Lava Rock Boulders; Black (LR-46)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories