Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
36 Square Quad Fire Pit - Corten Steel - Low Voltage Electronic Ignition - Natural Gas
Mfr # OPT-QDCS36E12V-NG
Zoro # G808534513
original price:
$5,147.99
10% off
new price: $4,614.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,614.00
Free 30-Day Returns
Key Features
- Material Corten Steel
- Size 36 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-QDCS36E12V-NG
- Zoro # G808534513
- UPC # 196111144495
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36 in |
Details
Material | Corten Steel |
Ignition Type | Low Voltage |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Brown Patio Pyramid Torch Cover, Ultimate, 22"x22" (UPH892222)
- KOHLER Gasket, Exhaust Manifold (12 041 03-S)
- APEX F3 Flat Corner Ftng 3/4 (802315)
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (302)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas (OPT-RGL48FSML-LIM-NG)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories