Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
36 Square Maya Fire & Water Bowl - Powder Coated Metal - Copper Vein - Match Lit - Natural Gas
Mfr # OPT-36SQPCFW-CPV-NG
Zoro # G808509252
original price:
$3,029.99
10% off
new price: $2,718.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,718.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Copper Vein
- Size 36 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-36SQPCFW-CPV-NG
- Zoro # G808509252
- UPC # 196111460113
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36 in |
Details
Material | Powder Coat |
Color | Copper Vein |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Tamper Resistant Rodent Station, Disp. (33471)
- NATRIA SNAIL/SLUG BAIT 1.5LBS (706190A)
- STENS New 325-849 Hi-Lift Blade For Cub Cadet Garden Tractor And Pro Mid-Size Walk Behind (325-849)
- MTD Chute-Grsbag Lower (931-04159A)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS 24 Square Maya Fire & Water Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFW-BLK-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- CLASSIC ACCESSORIES Square Fire Pit Table Cover, 42" (55-407-011501-00)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories