Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
36 Square Cabo Fire Pit, GFRC Concrete, Natural Gray, Spark Ignition with Flame Sense, Liquid Propane
Mfr # OPT-CBSQ36FSEN-NGY-LP
Zoro # G808515680
original price:
$4,205.99
7% off
new price: $3,903.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,903.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Natural Gray
- Ignition Type Flame Sense with Spark Ignition
- Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CBSQ36FSEN-NGY-LP
- Zoro # G808515680
- UPC # 196111278299
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36 in |
Details
Material | GFRC Concrete |
Color | Natural Gray |
Ignition Type | Flame Sense with Spark Ignition |
Description
36 Square Cabo Fire Pit - GFRC Concrete - Natural Gray - Spark Ignition with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Protective Cover (4074680)
- TRU-PITCH ROLLER CHAIN5/8""X10'#50 (TRC50-MD)
- BIG H PRODUCTS Spider Trap 3.2 oz (ACEBR15001)
- NATIONAL HARDWARE HOOK BOLT SS 5/16X5"" (N221-713)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- IMPERIAL MFG 0.37 In. X 150 Ft. White Fiber Glass Rope Special Imperial (2537678)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories