Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
36 Square Avalon Fire Pit, Powder Coated Metal, Black, Match Lit with Flame Sense, Liquid Propane
Mfr # OPT-AVTFPPC3636FSML-BLK-LP
Zoro # G808496538
original price:
$4,304.99
7% off
new price: $3,993.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,993.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Black
- Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-AVTFPPC3636FSML-BLK-LP
- Zoro # G808496538
- UPC # 196111476404
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36 in |
Details
Material | Powder Coat |
Color | Black |
Description
36 Square Avalon Fire Pit - Powder Coated Metal - Black - Match Lit with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Frnt Triggr Nozzle 7Ptrn (56512)
- BULLY TOOLS Water Key, Steel, 48", T-Style Handle (99207)
- ILC Ezgo/Cushman/Textron 80 Inches Rear Strut TXT (passenger`s Side) GAS TXT Freedom 2014 Golf Cart (80` REAR STRUT TXT (PASSENGER`S SIDE) FOR GAS TXT)
- CATCHMASTER 4" H 3/16" L Glue Trap (75M)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS 60 Rectangular Fremont Fire Table - Powder Coated Metal - Pewter - Match Lit - Liquid Propane (OPT-FRMPC6024-PEW-LP)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- PERFECTPILLOWS Ground Post Hardware Bag for P48 & SSP48 Series (PE2559803)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories