Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
36 Round Sedona Fire Bowl - Powder Coated Metal - Gray - Match Lit with Flame Sense - Natural Gas
Mfr # OPT-36RPCFOFSML-GRY-NG
Zoro # G808501584
original price:
$5,316.99
7% off
new price: $4,929.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,929.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Gray
- Ignition Type Match Lit with Flame Sense
- Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-36RPCFOFSML-GRY-NG
- Zoro # G808501584
- UPC # 196111294466
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36 in |
Details
Material | Powder Coat |
Color | Gray |
Ignition Type | Match Lit with Flame Sense |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Kit-Rewind/Blower Housing (597279)
- SAX Mesh Zippered Bag, 5 x 13 Inches, Clear with Red Trim, Pack of 10 PK (2018754)
- FLOW/PURWATT For WaterPur Clear Housing Part Numbers CCI10CLW CCI10CLW12 And CCI5CLW12 Plastic (WR100)
- FIMCO 25 Gallon Standard Spot Sprayer, 1.2 GPM (LG-25-EC)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- AMERICAN SPECIALTY GLASS Recycled Chunky Glass, Caribbean Mix - Small - 0.25-0.5 in. - 25 lbs (LCARIBBS-25)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories