Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
36 Round Cazo Fire & Water Bowl, GFRC Concrete, Black, Low Voltage Electronic Ignition, Natural Gas
Mfr # OPT-36RFWE12V-BLK-NG
Zoro # G508509538
original price:
$6,168.99
10% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$5,528.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Black
- Ignition Type Low Voltage
- Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-36RFWE12V-BLK-NG
- Zoro # G508509538
- UPC # 196111279777
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36 in |
Details
Material | GFRC Concrete |
Color | Black |
Ignition Type | Low Voltage |
Description
36 Round Cazo Fire & Water Bowl - GFRC Concrete - Black - Low Voltage Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER Barker 24130 Auto-Drain Valve for RV Black or Gray Water Tanks - 3" (24130)
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- MILLER MFG Pet Lodge Double Door Crate MEDIUM (2321-M)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- DUCK COVERS Ultimate Brown Patio Square Fire Pit Cover, 44"W x44"D x 24"H (UFPS444424)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories