Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
36 Round Cazo Fire Bowl - GFRC Concrete - Ash - Match Lit with Flame Sense - Natural Gas
Mfr # OPT-36RFOFSML-ASH-NG
Zoro # G808506572
original price:
$3,777.99
7% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,503.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Ash
- Ignition Type Match Lit
- Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-36RFOFSML-ASH-NG
- Zoro # G808506572
- UPC # 196111283507
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36 in |
Details
Material | GFRC Concrete |
Color | Ash |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Honey Comb Electric Knife for Decapping / Uncapping Honey, 110V (GLUK-ELEC)
- ZORO SELECT Biodegradable Staple, 4 In, PK1000 (BIO-DSTAKE4)
- OREGON SpeedCut Nano Saw Chain 16", .325" Low Profile Pitch, .043" Gauge, 64 Drive Links (80TXL064G)
- POWERPLAY Divot Repair Tool; Bent Tab - Antique Brass (PO1123313)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- VECINDARIO Hand-Held On & Off with Battery Receiver & Wall Cover Plates (VE1720178)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories