Shop All Pond Accessories
The Outdoor Plus
36 Rainfall Style Scupper - Copper
Mfr # OPT-RNS36
Zoro # G108540948
product price: $3,429.99
/ea
Free Shipping & Returns
$3,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-RNS36
- Zoro # G108540948
- UPC # 196111453641
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 6 in |
Details
Material | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULVAC Oil Mist Trap (TMX-1)
- PENTAIR FLOW TECHNOLOGIES Flotec Thermoplastic Convertible Jet Pump 3/4 HP (FP4322-08)
- RULE 3700 Non-Automatic Bilge Pump - 24v (16A)
- FLINT & WALLING Stage, Intermediate (131239B)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- POND BOSS Pond Skin Liner, 13 ft. L, 10 ft.W, PVC (52736)
- DANNER Supreme Skilter Protein Skimmer. Saltwater Aquariums 10-55 gal (1031)
- POND BOSS Replacement UV Bulb, for FUVFL (52414)
- AQUASCAPE Aquascape 95078 UltraKlean 2000 Pressure Filter Quartz Sleeve G2 (95078)
- AQUASCAPE 1.5 in. Poly Bulk Head Fitting - Black (99126)
- The Outdoor Plus Pond Accessories