Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
33 Round Sedona Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas
Mfr # OPT-33RFO-LIM-NG
Zoro # G708510686
original price:
$2,268.99
7% off
new price: $2,103.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,103.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Ignition Type Match Lit
- Size 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-33RFO-LIM-NG
- Zoro # G708510686
- UPC # 196111274451
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 33 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-20X20)
- OREGON Mower Blade (596-333)
- SNOW JOE Snow Blower Hardware Pack, Cordless (ION21SB-PRO-HP)
- JACKS IMPORTS Correction Bit with Copper High Port Mouth (11049)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories