Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
31 Round Cazo Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas
Mfr # OPT-31RFO-NGY-NG
Zoro # G708501905
original price:
$2,358.99
10% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,112.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Natural Gray
- Ignition Type Match Lit
- Size 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-31RFO-NGY-NG
- Zoro # G708501905
- UPC # 196111272754
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 31 in |
Details
Material | GFRC Concrete |
Color | Natural Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Drive Disc, Steel (7073528YP)
- SPECTRACIDE Weedstop For Lawns 1Gal (HG-95833)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X30)
- COLES Blue Ribbon Bird Seed10# (BR10)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 60 Rectangular Fremont Fire Table - Powder Coated Metal - Pewter - Match Lit - Liquid Propane (OPT-FRMPC6024-PEW-LP)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- PETERSON GAS LOGS Basic Variable Remote Control Transmitter-Receiver for (VR1A)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories