Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas
Mfr # OPT-SQ30SSFWWS-NG
Zoro # G108512938
original price:
$4,899.99
7% off
new price: $4,543.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,543.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Ignition Type Match Lit
- Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-SQ30SSFWWS-NG
- Zoro # G108512938
- UPC # 196111464753
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 30 in |
Details
Material | Stainless Steel |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Outdoor Laser Unit (BX-LASER-OUT)
- MULTIPET SWINGN SAFARI DOG TOY22"" (22376)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- SUN JOE Sun Joe 48V iON+ Cordless 15-Inch 5-Position Walk-Behind Lawn Dethatcher (24V-X2-DTS15)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS 12 Stainless Steel Triple 'S' Bullet Burner (OPT-B12SS)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- AMERICAN FIRE GLASS Twilight Luster Firebeads, 10 Lb Bag (FB-TWILST-10)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories