Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
30 Square Maya Fire, Water Bowl, GFRC Concrete, Chocolate, Low Voltage Electronic Ignition, Natural Gas
Mfr # OPT-30SFWWSE12V-CHC-NG
Zoro # G808505544
original price:
$6,586.99
7% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$6,109.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Chocolate
- Size 30 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-30SFWWSE12V-CHC-NG
- Zoro # G808505544
- UPC # 196111007950
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 30 in |
Details
Material | GFRC Concrete |
Color | Chocolate |
Ignition Type | Low Voltage |
Description
30 Square Maya Fire & Water Bowl - GFRC Concrete - Chocolate - Low Voltage Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH 1 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190388)
- SILKY SAWS Silky ZUBAT 300 Large Teeth (270-30)
- MELNOR Melnor 7803141 8 Pattern Adjustable Metal Hose Nozzle - Black & Yellow (7803141)
- JACTO Jacto Sprayer Replacement HD400 Cylinder Valve Assembly (838011)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories