Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
30 Square Maya Fire Bowl - GFRC Concrete - Gray - Match Lit - Natural Gas
Mfr # OPT-30SFO-GRY-NG
Zoro # G608501920
original price:
$2,358.99
7% off
new price: $2,181.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,181.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Gray
- Size 30 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-30SFO-GRY-NG
- Zoro # G608501920
- UPC # 196111368068
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 30 in |
Details
Material | GFRC Concrete |
Color | Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUATTY POTTY SQUATTY POTTY 7"" WHT (SP-E-7)
- LANDSCAPERS SELECT Nozzle Spry Fan W/Shutoff Plst (GN37070)
- SEYMOUR MIDWEST Anvil Lopper, 19" Handle, Vinyl Grip (41483)
- STENS Drive Wheel 205-726 For Craftsman 917.376742, 917.371722 583743501 (205-726)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- DAGAN Dagan MC-31 Fire Pit Mesh Covers with Handle; Black (MC-31)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories